LED Highbay, 90 Watt, 11800 Lumen, 5000K, 120-277V, 2' Long

Item #: 1341147

Cat #: KT-HBLED90-2F-850-VDIM-P

UPC: 890949018842

Sign In or Register to view pricing and more.
Documents & Guides
LED Highbay, 90 Watt, 11800 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series

Overview

LED Highbay, 90 Watt, 11800 Lumen, 5000K, 120-277 Volt, 2 Foot Long, 0-10V Dimmable, Frosted Lens, Premium Series
Also known as: 890949018842, KT-HBLED90-2F-850-VDIM-P

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 90
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)