4' 12W T8 LED Lamp, 40K

Item #: 1341090

Cat #: L48T8/840/12G-EB-AC

UPC:

Sign In or Register to view pricing and more.
4' 12W T8 LED Lamp, 40K

Overview

4' 12W T8 LED Lamp, 40K
Also known as: L48T8/840/12G-EB-AC

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 1900
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)