ABB SU203M-C30 UL489 MCB 3P C 30A 4

Item #: 1341083

Cat #: SU203M-C30

UPC: 016779931360

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB SU203M-C30
Also known as: 016779931360, SU203M-C30

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)