Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wireway, Tee Ftg, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Fiberglass
Overview
Wireway, Tee Ftg, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00, Material/finish: Fiberglass
Also known as: 783510158903, F44WTFG
Specifications
Color: | Gray |
IP/NEMA Rating: | IP55 |
Width: | 4 in |
Height: | 4 in |
Material: | Fiberglass |
Color: | Gray |
Width: | 4 in |
Material: | Fiberglass |
IP/NEMA Rating: | IP55 |
Height: | 4 in |
Customer Reviews
No reviews for this product
(0)