Fiberglass Wireway, Straight, 4x4x12

Item #: 134059

Cat #: F44W12FG

UPC: 783510158200

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Feed-Through Wireway, Straight Section, NEMA Type 12 and 3R, Dimensions: 4" x 4" x 12"

Overview

Fiberglass Feed-Through Wireway, Straight Section, NEMA Type 12 and 3R, Dimensions: 4" x 4" x 12"
Also known as: 783510158200, F44W12FG

Specifications

Length: 12 in
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 12 in
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in

Customer Reviews

No reviews for this product
(0)