This product may not be available in all locations.
3
more
Breaker, Cable Operating Mechanism, 36", 125A, 3P, for PowerPact B
Item #: 1340282
Cat #: 9422CSB30
UPC: 785901093503
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Cable Operating Mechanism, 36 Inch Overall Length, 125 Amp Frame, 3-Pole, for PowerPact B
Overview
Breaker, Cable Operating Mechanism, 36 Inch Overall Length, 125 Amp Frame, 3-Pole, for PowerPact B
All Square D™ switches and circuit breaker mechanisms are lockable in the Off position, and can be used to comply with OSHA requirements for an Energy Isolation Device. The circuit breaker operating mechanisms are shipped with the external operating handle assembled to a bracket. Circuit breakers are not included and must be ordered separately. A trim plate is provided with each kit to eliminate any mounting screws from being accessible from the front and to provide an attractive installation.The operating handle is Type A1. These switches can be used with Class 9423 door closing mechanisms.
Also known as: 785901093503, 9422CSB30
Specifications
Poles: | 3 |
Mounting: | Door |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Length: | 36 in |
Standards: | California Proposition 65 |
Type: | Flange Cable Operator |
Poles: | 3 |
Amps: | 125 |
Length: | 36 in |
Type: | Flange Cable Operator |
Mounting: | Door |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)