60227 AREAFLD1A220UNVD840T4BZ 1/CS 1/SKU

Item #: 1340141

Cat #: AREAFLD1A/220UNVD840/T4/BZ

UPC: 046135602276

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60227 AREAFLD1A220UNVD840T4BZ 1/CS 1/SKU *Sylvania Part # 60227*

Overview

60227 AREAFLD1A220UNVD840T4BZ 1/CS 1/SKU *Sylvania Part # 60227*
Also known as: 046135602276, AREAFLD1A/220UNVD840/T4/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 220
Mounting: Surface
Lumens: 28500
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Bronze
Dimmable: Yes
Wattage: 220
Lumens: 28500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)