
Armored Ground Clamp, Bronze, 1/2" to 3/4"
Item #: 1340104
Cat #: MVP98
UPC: 845060097160
Documents & Guides
No Documents Available
Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 3/4".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 3/4".
Also known as: 845060097160, MVP98
Specifications
Material: | Bronze |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)