LED Low Profile High-Bay, 4', 178 Watt, 4000K, 120-277V

Item #: 1339813

Cat #: DHL-LP-LED-4-178-40-UNV-F-PT6-EM/DHL-LP-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 4 Foot, 178 Watt, 23250 Lumen, 4000K, 120-277 Volt, Frosted Lens, 6 Foot Pre-Wired Cord, V-Hook Mounting Kit

Overview

LED Low Profile Flat Panel High-Bay, 4 Foot, 178 Watt, 23250 Lumen, 4000K, 120-277 Volt, Frosted Lens, 6 Foot Pre-Wired Cord, V-Hook Mounting Kit
Also known as: DHL-LP-LED-4-178-40-UNV-F-PT6-EM/DHL-LP-

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 178
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 178
Dimmable: No
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)