1
more
![M12™ Heated AXIS™ Jacket, XL (Jacket Only) M12™ Heated AXIS™ Jacket, XL (Jacket Only)](https://rexel-cdn.com/products/1.jpg?i=167F5EC5-E40C-4034-AA72-58BA395A6C4A&f=420)
M12™ Heated AXIS™ Jacket, XL (Jacket Only)
Item #:
1339433
Cat #:
203B-20XL
UPC:
045242525133
Sign In or Register to view pricing and more.
Documents & Guides
Heated Axis Jacket, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Black, Size: XL, Includes: (1) M12™ Heated AXIS™ Jacket (203-20) ***Battery & Charger Sold Separately***
Overview
Heated Axis Jacket, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Black, Size: XL, Includes: (1) M12™ Heated AXIS™ Jacket (203-20) ***Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242525133, 203B-20XL
Specifications
Size: | XL |
Color: | Black |
Size: | XL |
Color: | Black |
Customer Reviews
No reviews for this product
(0)