This product may not be available in all locations.
3
more

Pilot Device, Mounting Base, Metal, 22.5mm, Screw Clamp
Item #: 13393
Cat #: ZB4BZ009
UPC: 785901356004
Documents & Guides
Pilot Device, Mounting Base, Metal, 22.5 mm, Screw Clamp
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pilot Device, Mounting Base, Metal, 22.5 mm, Screw Clamp
Also known as: 785901356004, ZB4BZ009
Specifications
Type: | Pilot Device, Mounting Base |
Size: | 22.5 mm |
Mounting: | Base |
Standards: | California Proposition 65 |
Type: | Pilot Device, Mounting Base |
Mounting: | Base |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)