This product may not be available in all locations.
3
more
Breaker, Molded Case, 100A, 3P, 600VAC, 25-100kAIC, PowerPact
Item #: 133923
Cat #: HJL36100M73
UPC: 785901647706
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, H Frame, Adjustable Instantaneous Trip Range, 180 - 1040 Amp, Full Load Amperage Range, 30 - 80 Amp, 25 - 100 kAIC
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, H Frame, Adjustable Instantaneous Trip Range, 180 - 1040 Amp, Full Load Amperage Range, 30 - 80 Amp, 25 - 100 kAIC
Also known as: 785901647706, HJL36100M73
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 18 kA |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 18 kA |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)