Breaker, Flex Cable Operator, Painted Metal Handle, 3' Length

Item #: 1339210

Cat #: 140G-K-FMXB03

UPC: 191326653671

Documents & Guides
Breaker, Flex Cable Operator, K Frame, Metal Bail, Painted Metal Handle, 3 Foot Length, NEMA 1, 3, 4, 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Flex Cable Operator, K Frame, Metal Bail, Painted Metal Handle, 3 Foot Length, NEMA 1, 3, 4, 4X
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653671, 140G-K-FMXB03

Specifications

Type: Flex Cable, Operator Mechanism
Size: K Frame
Length: 3 ft
IP/NEMA Rating: NEMA 1, NEMA 12
Family / Style: 140G
Type: Flex Cable, Operator Mechanism
Length: 3 ft
Family / Style: 140G
Size: K Frame
IP/NEMA Rating: NEMA 1, NEMA 12

Customer Reviews

No reviews for this product
(0)