Handle, Accessories/Operating Mechanisms, 140G Flange Cable - Metal Bail, Painted Metal Handle, 3'

Item #: 1339204

Cat #: 140G-J-FMXB03

UPC: 191326653695

Sign In or Register to view pricing and more.
Documents & Guides
Handle Accessories/Operating Mechanisms, 140G Flange Cable - Metal Bail, Painted Metal Handle, 3 Foot

Overview

Handle Accessories/Operating Mechanisms, 140G Flange Cable - Metal Bail, Painted Metal Handle, 3 Foot
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653695, 140G-J-FMXB03

Specifications

Amps: 250
Material: Painted Steel
Length: 3 ft
Type: Handle, Operating Mechanism
Family / Style: 140G
Amps: 250
Length: 3 ft
Family / Style: 140G
Material: Painted Steel
Type: Handle, Operating Mechanism

Customer Reviews

No reviews for this product
(0)