This product may not be available in all locations.
![Safety Switch, Heavy Duty, 30A, 3PH, 600VAC, Non-Fused, Type 12 Safety Switch, Heavy Duty, 30A, 3PH, 600VAC, Non-Fused, Type 12](https://rexel-cdn.com/products/image.jpg?i=E48232CB-4EF8-4CBC-87C9-024C1C87F7E5&f=420)
Safety Switch, Heavy Duty, 30A, 3PH, 600VAC, Non-Fused, Type 12
Item #:
13391
Cat #:
1494H-BF3N
UPC:
662074659968
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, 30 Amp, 600 Volt AC, 3 Pole, Non-Fused, Type 12 Enclosure, Painted, Door Screw Fasteners
Overview
Disconnect Switch, Heavy Duty, 30 Amp, 600 Volt AC, 3 Pole, Non-Fused, Type 12 Enclosure, Painted, Door Screw Fasteners
Also known as: 662074659968, 1494H-BF3N
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)