ProLine G2 Vertical Grid Straps/Rails, 2000mm
Item #: 1338813
Cat #: P2GV3R20
UPC: 783510319137
Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Vertical Grid Straps/Rails, Vertical, 3-Row, Fits Frame Height: 2000mm, Length: 75.4"
Overview
ProLine G2 Vertical Grid Straps/Rails, Vertical, 3-Row, Fits Frame Height: 2000mm, Length: 75.4"
ProLine G2 Grid Straps can be used to create a mounting or support network within the frame. The Grid Straps are furnished in pairs and available in three designs: full-height vertical, horizontal with mounting brackets, and single-piece horizontal with integrated tabs. Horizontal Grid Straps can be mounted front-to-back between frame verticals (depth-mounted), side-to-side between frame verticals or depth-mounted Grid Straps (width-mounted), or even vertically between Grid Straps. Vertical Grid Straps are used to span the full height of an enclosure.
Also known as: 783510319137, P2GV3R20
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)