Overview
Industrial Relays Current Sensor
The TCSA Series is a loop-powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the onboard toroid. The TCSA provides a 4 - 20mA output over a power supply range of 10 - 30VDC. Each unit is factory calibrated for monitoring in one of four ranges; 0-5, 0-10, 0-20, or 0-50A. The 0 - 5A range allows the use of external current transformers so loads up to 1200AC amps can be monitored.
Also known as: 079458999433, TCSHAA
Specifications
Type: | Current Sensor |
Standards: | California Proposition 65 |
Type: | Current Sensor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)