Zipper,small (025)

Item #: 133849

Cat #: 0158-14

UPC: 783310563389

Sign In or Register to view pricing and more.
Small Zipper Bag, Pockets: (1), Dimensions: 12" x 7"

Overview

Small Zipper Bag, Pockets: (1), Dimensions: 12" x 7"
Constructed of heavy-duty canvas for durability Strong zipper for secure closing Stores multiple small items or tools
Also known as: 783310563389, 0158-14

Specifications

Height: 7 in
Length: 12 in
Type: Tool Bag
Material: Nylon
Height: 7 in
Type: Tool Bag
Length: 12 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)