Drive, Adjustable Frequency, 34A, Frame 3, 25/20HP, 480VAC

Item #: 133822

Cat #: 20F11GD034AA0NNNNN

UPC: 884951164444

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951164444, 20F11GD034AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25, 20
Type: General Purpose, Drive
Size: 3
Phase: 3
Amps: 34
Type: General Purpose, Drive
Volts AC: 480
Horsepower: 25, 20
Size: 3

Customer Reviews

No reviews for this product
(0)