This product may not be available in all locations.
![Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12-24VDC Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12-24VDC](https://rexel-cdn.com/products/image.jpg?i=1B6BFF30-EAE4-418C-A1EE-7BE69A1D4254&f=420)
Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12-24VDC
Item #: 133808
Cat #: 42KA-T2KNHK-A2
UPC: 662468476331
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12 - 24 Volt DC, Power Source, Visible Red 660 nm, Light Source, Includes Emitter and Receiver, 3 - 500 mm Sensing Distance, Face View, Sensing Direction, Dark Operate
Overview
Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12 - 24 Volt DC, Power Source, Visible Red 660 nm, Light Source, Includes Emitter and Receiver, 3 - 500 mm Sensing Distance, Face View, Sensing Direction, Dark Operate
Also known as: 662468476331, 42KA-T2KNHK-A2
Specifications
Type: | Transmitted Beam, Sensor, Photoelectric |
Amps: | 0.030 |
Range: | 3 - 500 mm |
Volts DC: | 12/24 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Range: | 3 - 500 mm |
Amps: | 0.030 |
Volts DC: | 12/24 |
Customer Reviews
No reviews for this product
(0)