![Slide Dimmer, Fluorescent, Nova, Black Slide Dimmer, Fluorescent, Nova, Black](https://rexel-cdn.com/products/lutron-nf-10-277-bl.jpg?i=90793352-7708-4C63-8265-33012DA4997B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Black
Overview
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Black
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in black
Also known as: 027557674089, NF-10-277-BL
Specifications
Type: | Slide, Single-Pole |
Volts AC: | 277 |
Mounting: | Surface |
Color: | Black |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 8 |
Family / Style: | Nova |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Amps: | 8 |
Volts AC: | 277 |
Color: | Black |
Wattage: | 1000 |
Family / Style: | Nova |
Customer Reviews
No reviews for this product
(0)