This product may not be available in all locations.
2
more
AUTOMATIC MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Item #: 1337585
Cat #: BJL36100LU
UPC: 606481149773
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUTOMATIC MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Overview
AUTOMATIC MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Also known as: 606481149773, BJL36100LU
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 50 kA |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Interrupt Rating DC: | 50 kA |
Poles: | 3 |
Amps: | 100 |
Family / Style: | PowerPact |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)