Bath Light, 3-Light, 100W, Antique Bronze

Item #: 1337497

Cat #: P300160-020

UPC: 785247220724

Sign In or Register to view pricing and more.
Documents & Guides
Clifton Heights Collection, Three-Light Bath & Vanity, Antique Bronze Finish, Etched Glass, 100 Watt, 120 Volt

Overview

Clifton Heights Collection, Three-Light Bath & Vanity, Antique Bronze Finish, Etched Glass, 100 Watt, 120 Volt
Also known as: 785247220724, P300160-020

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: Bath/Wall Fixtures
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Type: Bath/Wall Fixtures
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)