CU-XHHW-3-STR-WHT-CUT

Item #: 1337443

Cat #: XHHW3STRWHT-CUT

UPC:

Documents & Guides
No Documents Available
CU-XHHW-3-STR-WHT-CUT
Sign In or Register to view pricing and more.

No associated products found.

Overview

CU-XHHW-3-STR-WHT-CUT
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3STRWHT-CUT

Specifications

Material: Copper
Length: Cut to Length
Gauge: 3 AWG
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Gauge: 3 AWG
Volts AC: 600
Jacket: XLPE
Length: Cut to Length
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)