CU-XHHW-3-STR-RED-CUT

Item #: 1337442

Cat #: XHHW3STRRED-CUT

UPC:

Documents & Guides
No Documents Available
CU-XHHW-3-STR-RED-CUT
Sign In or Register to view pricing and more.

No associated products found.

Overview

CU-XHHW-3-STR-RED-CUT
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3STRRED-CUT

Specifications

Color: Red
Material: Copper
Length: Cut to Length
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Red
Length: Cut to Length
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 3 AWG
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)