6 AWG THHN Stranded Aluminum, Brown, Cut to Length

Item #: 1337430
Cat #: THHN6STRBRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN Stranded Aluminum, Brown, Cut to Length

Overview

6 AWG THHN Stranded Aluminum, Brown, Cut to Length
Type THHN/THWN-2  is suitable for general wiring applications as defined by the NEC (National Electrical Code) for 600V applications.
Also known as: THHN6STRBRN-CUT

Specifications

Color: Brown
Type: THWN-2, THHN
Length: Cut to Length
Gauge: 6
Material: Aluminum
Color: Brown
Length: Cut to Length
Material: Aluminum
Type: THWN-2, THHN
Gauge: 6

Customer Reviews

No reviews for this product
(0)