
6 AWG THHN Stranded Aluminum, Yellow, Cut to Length
Item #: 1337349
Cat #: THHN6STRYEL-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN Stranded Aluminum, Yellow, Cut to Length
Overview
6 AWG THHN Stranded Aluminum, Yellow, Cut to Length
Type THHN/THWN-2 is suitable for general wiring applications as defined by the NEC (National Electrical Code) for 600V applications.
Also known as: THHN6STRYEL-CUT
Specifications
Type: | THWN-2, THHN |
Length: | Cut to Length |
Gauge: | 6 |
Material: | Aluminum |
Color: | Yellow |
Type: | THWN-2, THHN |
Gauge: | 6 |
Color: | Yellow |
Length: | Cut to Length |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)