![900 MCM THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length 900 MCM THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length](https://rexel-cdn.com/products/wireyellowaluminum.jpg?i=0CA368EF-DBDB-4885-94F7-DEDDEC311AA2&f=420)
900 MCM THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length
Item #: 1337334
Cat #: THHN900STRYEL-CUT
UPC:
Documents & Guides
900 MCM THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
900 MCM THHN/THWN-2 Stranded Aluminum, Yellow, Cut to Length
THHN / THWN-2 / T90 building wire is intended for general purpose applications, and is permitted for use in new construction and rewiring of 600 volt applications. The cable’s conductors may be used in wet or dry locations at temperatures not to exceed 90°C. The cable should be installed without the application of pulling lubricant.
Also known as: THHN900STRYEL-CUT
Specifications
Length: | Cut to Length |
Material: | Aluminum |
Color: | Yellow |
Gauge: | 900 |
Length: | Cut to Length |
Color: | Yellow |
Material: | Aluminum |
Gauge: | 900 |
Customer Reviews
No reviews for this product
(0)