900 MCM THHN/THWN-2 Stranded Aluminum, Orange, Cut to Length

Item #: 1337330

Cat #: THHN900STRORN-CUT

UPC:

Documents & Guides
900 MCM THHN/THWN-2 Stranded Aluminum, Orange, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

900 MCM THHN/THWN-2 Stranded Aluminum, Orange, Cut to Length
THHN / THWN-2 / T90 building wire is intended for general purpose applications, and is permitted for use in new construction and rewiring of 600 volt applications. The cable’s conductors may be used in wet or dry locations at temperatures not to exceed 90°C. The cable should be installed without the application of pulling lubricant.
Also known as: THHN900STRORN-CUT

Specifications

Color: Orange
Length: Cut to Length
Material: Aluminum
Gauge: 900 kcmil
Color: Orange
Material: Aluminum
Length: Cut to Length
Gauge: 900 kcmil

Customer Reviews

No reviews for this product
(0)