ALU-XHHW-700-STR-PUR-CUT

Item #: 1337315

Cat #: XHHW700STRPUR-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALU-XHHW-700-STR-PUR-CUT

Overview

ALU-XHHW-700-STR-PUR-CUT
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW700STRPUR-CUT

Specifications

Gauge: 700
Color: Purple
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 700
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Color: Purple
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)