This product has been discontinued.
Weatherproof In-Use Cover, 1 Gang, GFCI Type, 2.880" Deep
Item #:
13373
Cat #:
5977-CL
UPC:
078477855867
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, GFCI/Decora Type, 2.880 Inch Deep, Vertical Mount, Thermoplastic, Clear
Overview
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, GFCI/Decora Type, 2.880 Inch Deep, Vertical Mount, Thermoplastic, Clear
Also known as: 078477855867, 5977-CL
Specifications
Color: | Clear |
Mounting: | Vertical |
Material: | Thermoplastic |
Gangs: | 1 |
Depth: | 2 7/8 in |
Color: | Clear |
Material: | Thermoplastic |
Depth: | 2 7/8 in |
Mounting: | Vertical |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)