20A TR Controlled Duplex Receptacle, Black

Item #: 1337120

Cat #: TBR20-S2E

UPC: 078477761076

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Duplex Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side Wired - Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Duplex Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side Wired - Black
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.
Also known as: 078477761076, TBR20-S2E

Specifications

Color: Black
Material: Polypropylene
Color: Black
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)