Plug-On Neutral Surface Cover for 150A or <, X7

Item #: 1337042
Cat #: CHPX7NS
UPC: 786689162221
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X7

Overview

Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X7
Also known as: 786689162221, CHPX7NS

Specifications

Family / Style: CH
Height: 37 in
Mounting: Surface
Width: 14.300 in
Family / Style: CH
Mounting: Surface
Height: 37 in
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)