Cover, Flush, Load Center, Plug On Neutral, X7 Size, 150A

Item #: 1337041

Cat #: CHPX7NF

UPC: 786689162467

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater Convertible Loadcenter, X7

Overview

Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater Convertible Loadcenter, X7
Also known as: 786689162467, CHPX7NF

Specifications

Mounting: Flush
Family / Style: CH
Height: 38 in
Width: 15.300 in
Mounting: Flush
Height: 38 in
Family / Style: CH
Width: 15.300 in

Customer Reviews

No reviews for this product
(0)