12 AWG THHN/THWN-2 Solid Copper, Orange, 2500' (2 x 1250' PullPro)

Item #: 1336978

Cat #: 105100807055

UPC: 739373983022

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, Yellow, 2500' (2 x 1250' PullPro)

Overview

12 AWG THHN/THWN-2 Solid Copper, Yellow, 2500' (2 x 1250' PullPro)
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983022, 105100807055

Specifications

Length: 2500 ft
Gauge: 12
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Color: Orange
Material: Copper
Conductors: 1
Gauge: 12
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)