SS 12 SOL THHN/THWN-2 GREEN PULLPRO 1250X2=2500FT CARTON

Item #: 1336977

Cat #: 105100805055

UPC: 739373983008

Sign In or Register to view pricing and more.
Documents & Guides
SS 12 SOL THHN/THWN-2 GREEN PULLPRO 1250X2=2500FT CARTON

Overview

SS 12 SOL THHN/THWN-2 GREEN PULLPRO 1250X2=2500FT CARTON
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983008, 105100805055

Specifications

Color: Green
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)