SS 12 SOL THHN/THWN-2 GRAY PULLPRO 1250X2=2500FT CARTON

Item #: 1336976

Cat #: 105100811055

UPC: 739373983060

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SS 12 SOL THHN/THWN-2 GRAY PULLPRO 1250X2=2500FT CARTON

Overview

SS 12 SOL THHN/THWN-2 GRAY PULLPRO 1250X2=2500FT CARTON
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983060, 105100811055

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Color: Gray
Conductors: 1
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)