12 AWG THHN/THWN-2 Solid Copper, Blue, 2500' (2 x 1250' PullPro)

Item #: 1336974

Cat #: 105100804055

UPC: 739373982995

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, Blue, 2500' (2 x 1250' PullPro)

Overview

12 AWG THHN/THWN-2 Solid Copper, Blue, 2500' (2 x 1250' PullPro)
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373982995, 105100804055

Specifications

Color: Blue
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Blue
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)