10 THHN/THWN-2 Stranded Copper, Purple, 2 x 750' PULLPro Packs

Item #: 1336964

Cat #: 106100910445

UPC: 739373983503

Sign In or Register to view pricing and more.
Documents & Guides
10 THHN/THWN-2 Stranded Copper, Purple, 2 x 750 Foot PULLPro Packs

Overview

10 THHN/THWN-2 Stranded Copper, Purple, 2 x 750 Foot PULLPro Packs
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983503, 106100910445

Specifications

Gauge: 10
Length: 1500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: Purple
Material: Copper
Conductors: 1
Length: 1500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)