10 AWG THHN/THWN-2 Stranded Copper, Brown, 1500' (2 x 750' PULLPro)

Item #: 1336959

Cat #: 106100908445

UPC: 739373983480

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Brown, 1500' (2 x 750' PULLPro Packs)

Overview

10 AWG THHN/THWN-2 Stranded Copper, Brown, 1500' (2 x 750' PULLPro Packs)
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983480, 106100908445

Specifications

Color: Brown
Gauge: 10
Length: 1500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 1500 ft
Material: Copper
Conductors: 1
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)