12 AWG THHN/THWN-2 Stranded Copper, Yellow, 2 x 1250'

Item #: 1336942

Cat #: 106100806455

UPC: 739373983343

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Yellow, 2 x 1250', Pull Pro

Overview

12 AWG THHN/THWN-2 Stranded Copper, Yellow, 2 x 1250', Pull Pro
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983343, 106100806455

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)