12 AWG THHN/THWN-2 Stranded Copper, Red, 2500' (2 x 1250' PullPro)

Item #: 1336939

Cat #: 106100803455

UPC: 739373983312

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Red, 2500' (2 x 1250' PullPro)

Overview

12 AWG THHN/THWN-2 Stranded Copper, Red, 2500' (2 x 1250' PullPro)
Available in 14 AWG, 12 AWG and 10 AWG, Solid and Stranded. All PullPro® circuit wire comes in our slick but never slippery or greasy SuperSlick Elite® and weighs less than 30 lbs for better handling and increased safety.
Also known as: 739373983312, 106100803455

Specifications

Color: Red
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)