THHN/THWN-2 12, Stranded, Purple

Item #: 1336938

Cat #: 106100810455

UPC: 739373983381

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SS 12 STR THHN/THWN-2 PURPLE PULLPRO 1250X2=2500FT CARTON

Overview

SS 12 STR THHN/THWN-2 PURPLE PULLPRO 1250X2=2500FT CARTON
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983381, 106100810455

Specifications

Color: Purple
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Purple
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)