THHN/THWN-2 12, Stranded, Green

Item #: 1336931

Cat #: 106100805455

UPC: 739373983336

Sign In or Register to view pricing and more.
Documents & Guides
SS 12 STR THHN/THWN-2 GREEN PULLPRO 1250X2=2500FT CARTON

Overview

SS 12 STR THHN/THWN-2 GREEN PULLPRO 1250X2=2500FT CARTON
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983336, 106100805455

Specifications

Color: Green
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)