![12 AWG THHN/THWN-2 Stranded Copper, Gray, 2 x 1250' 12 AWG THHN/THWN-2 Stranded Copper, Gray, 2 x 1250'](https://rexel-cdn.com/products/image.jpg?i=010A8653-7B72-4854-A18B-D35DB976E1EA&f=420)
12 AWG THHN/THWN-2 Stranded Copper, Gray, 2 x 1250'
Item #: 1336930
Cat #: 106100811455
UPC: 739373983398
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Gray, 2 x 1250', Pull Pro
Overview
12 AWG THHN/THWN-2 Stranded Copper, Gray, 2 x 1250', Pull Pro
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983398, 106100811455
Specifications
Length: | 2500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Length: | 2500 ft |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)