12 AWG THHN/THWN-2 Stranded Copper, Black, 2 x 1250'

Item #: 1336926

Cat #: 106100801455

UPC: 739373983299

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Black, 2 x 1250', Pull Pro

Overview

12 AWG THHN/THWN-2 Stranded Copper, Black, 2 x 1250', Pull Pro
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373983299, 106100801455

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)