12 AWG THHN/THWN-2 Solid Copper, Red, 2 x 1250'

Item #: 1336920

Cat #: 105100803055

UPC: 739373982988

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, Red, 2 x 1250', Pull Pro

Overview

12 AWG THHN/THWN-2 Solid Copper, Red, 2 x 1250', Pull Pro
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373982988, 105100803055

Specifications

Color: Red
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Red
Gauge: 12
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)