3/4 in Loadcenter, 125A And Below X1, Surface Mount

Item #: 1336898
Cat #: CHPX1AS
UPC: 786689162306
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, 125A And Below, X1, Surface Mount

Overview

Eaton CH 3/4 in Loadcenter Accessories, 125A And Below, X1, Surface Mount
Eaton CH 3/4 in Loadcenter Accessories, 125A And Below, X1, Surface Mount
Also known as: 786689162306, CHPX1AS

Specifications

Family / Style: CH
Mounting: Surface
Height: 18.780 in
Width: 14.300 in
Family / Style: CH
Height: 18.780 in
Mounting: Surface
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)