This product may not be available in all locations.
1
more
![Cover, Type CH, NEMA 1, Box Size X0, Flush Cover, Type CH, NEMA 1, Box Size X0, Flush](https://rexel-cdn.com/products/1300059chpx0af.jpg?i=57987DC3-F45D-4CD6-A11A-AFF930B5F4D8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X0.
Overview
CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X0.
CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X0.
Also known as: 786689162269, CHPX0AF
Specifications
Family / Style: | CH |
Type: | Cover, Load Center |
Length: | 1 in |
Width: | 15.300 in |
Height: | 17.750 in |
Family / Style: | CH |
Length: | 1 in |
Height: | 17.750 in |
Type: | Cover, Load Center |
Width: | 15.300 in |
Customer Reviews
No reviews for this product
(0)