Pull Box, 12" x 10" x 6"

Item #: 133687

Cat #: AHE12X10X6

UPC: 783510607005

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Hinged Cover, Size/Dims: 12" x 10" x 6", Material/Finish: Steel/Gray
These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510607005, AHE12X10X6

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 10
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 10

Customer Reviews

No reviews for this product
(0)